Tamper Resistant Receptacle, Light Almond

Item #: 1384797

Cat #: LTR-15-TR-LA

UPC: 784276154185

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 15 Ampat 125 VAC, Color: Light Almond

Overview

Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 15 Ampat 125 VAC, Color: Light Almond

Tamper Resistant Receptacle, Light Almond

Also known as: 784276154185, LTR-15-TR-LA, LUTLTR15TRLA

Specifications

Color: Light Almond
Type: Tamper-Resistant
Amps: 15
Volts AC: 125
Color: Light Almond
Amps: 15
Type: Tamper-Resistant
Volts AC: 125