Tamper Resistant Receptacle, Ivory

Item #: 1384796

Cat #: LTR-15-TR-IV

UPC: 784276154192

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 15 Ampat 125 VAC, Color: Ivory

Overview

Tamper Resistant Receptacle, For Dimming Use, 2-Pole, 3-Wire, 15 Ampat 125 VAC, Color: Ivory

Tamper Resistant Receptacle, Ivory

Also known as: 784276154192, LTR-15-TR-IV, LUTLTR15TRIV

Specifications

Type: Tamper-Resistant
Amps: 15
Color: Ivory
Volts AC: 125
Type: Tamper-Resistant
Color: Ivory
Amps: 15
Volts AC: 125