FIXTURE CONTROL ECO EMERGENCY

Item #: 1384786

Cat #: FCJS-ECO-EM

UPC: 784276252478

Company wide:
0 in stock
PowPak wireless fixture control for EcoSystem drivers and ballasts, emergency lighting, Vive enabled

Overview

PowPak wireless fixture control for EcoSystem drivers and ballasts, emergency lighting, Vive enabled

The PowPak Relay Module with Softswitch is a radio-frequency (RF) device that uses Lutron patented Softswitch technology to control general-purpose loads based on input from Pico remote controls and Radio Powr Savr occupancy and daylight sensors. An optional, low-voltage dry contact closure output (CCO) is available to communicate occupancy status to 3rd-party systems such as HVAC controllers. Communication with RF input devices, such as Pico remote controls and Radio Powr Savr sensors, is accomplished using Lutron Clear Connect RF Technology. These products are also compatible with the Vive hub which enables a simple setup process using a standard web browser on any Wi-Fi enabled phone, tablet or computer. It also enables control and monitoring of all Vive devices. The Vive hub can be added at any time. System reprogramming will be required.

Also known as: 784276252478, FCJS-ECO-EM, LUTFCJSECOEM

Specifications

Family / Style: Vive
Family / Style: Vive