
15A Vive Wireless Receptacle, Light Almond
Item #: 1384778
Cat #: CAR2S-15-DTR-LA
UPC: 784276221825
Company wide:
0
in stock
Documents & Guides
Vive Wireless Receptacle, 15A Duplex, In Light Almond
Overview
Vive Wireless Receptacle, 15A Duplex, In Light Almond
The Wireless Receptacle is a radio-frequency (RF) receptacle switching solution that is capable of controlling 15 A or 20 A split or duplex style receptacles when paired with Pico wireless controls and Radio Powr Savr occupancy/vacancy sensors. Communication with RF input devices, such as Pico wireless controls and/or Radio Powr Savr occupancy / vacancy sensors, is accomplished using Lutron Clear Connect RF Technology. These products are compatible with the Vive wireless hub which enables a simple setup process using a standard web browser on any Wi-Fi enabled phone, tablet, or computer. The hub enables control and monitoring of all Vive devices. The Vive wireless hub can be added at any time.
Also known as: 784276221825, CAR2S-15-DTR-LA, LUTCAR2S15DTRLA
Specifications
| Color: | Light Almond |
| Volts AC: | 120 |
| Mounting: | Box |
| Amps: | 15 |
| Wattage: | 1000 |
| Family / Style: | Vive |
| Color: | Light Almond |
| Mounting: | Box |
| Wattage: | 1000 |
| Volts AC: | 120 |
| Amps: | 15 |
| Family / Style: | Vive |