Trim

Item #: 1384641
Cat #: 212NWH
UPC:
$ 55.00 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
5" Lensed Frosted Lens With Clear Center Trim, White

Overview

5" Lensed Frosted Lens With Clear Center Trim, White
Also known as: 212NWH, JUN212NWH

Specifications

Color: Frosted, White
Diameter: 5 in
Type: Wet Location
Color: Frosted, White
Type: Wet Location
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)