M18 FUEL™ QUIK-LOK™ 10" Pole Saw Attachment

Item #: 1384565

Cat #: 49-16-2720

UPC: 045242532902

$ 180.52 EA
Company wide:
1 in stock
Documents & Guides
M18 FUEL™ QUIK-LOK™ Pole Saw Attachment, 10 Inch Bar Length, Compatible with the M18 FUEL™ Power Head w/ QUIK-LOK™

Overview

M18 FUEL™ QUIK-LOK™ Pole Saw Attachment, 10 Inch Bar Length, Compatible with the M18 FUEL™ Power Head w/ QUIK-LOK™

The Milwaukee® M18™ FUEL™ QUIK-LOK™ 10 in. pole saw attachment is powered by the M18™ FUEL™ power head with QUIK-LOK™ and is compatible with the QUIK-LOK™ attachment system. The unit has a 10 in. Oregon bar and chain which delivers smooth and fast cuts with minimal kickback. The pole saw attachment has an automatic oiler for proper chain lubrication, easy access chain tensioner for quick adjustments to chain tension, and a branch hook for added cutting leverage and branch removal. The QUIK-LOK™ attachments have protected drive shafts for increased durability against drops and storage elements. The pole saw attachment also utilizes optimized gearing to manage the cordless M18™ FUEL™ power head RPM output specifically for cutting applications.

Also known as: 045242532902, 49-16-2720, MIL49162720

Features & Benefits

  • Compatible with the M18 FUEL™ power head with QUIK-LOK™
  • Automatic oiler: for proper chain lubrication and increased productivity
  • Easy access chain tensioner: quick adjustments to chain tension
  • Translucent oil reservoir: clear visibility to oil levels
  • Branch hook: for added cutting leverage and branch removal
  • Padded grip: for optimal hand placement and increased comfort
  • RPM: 4,600
  • Bar length: 10 in.
  • Chain gauge: 0.043 in.

Specifications

Length: 50.500 in
Height: 5.750 in
Width: 3.500 in
Length: 50.500 in
Width: 3.500 in
Height: 5.750 in