Hedge Trimmer Attachment

Item #: 1384564

Cat #: 49-16-2719

UPC: 045242532896

$ 200.99 EA
Company wide:
2 in stock
Documents & Guides
Hedge Trimmer Attachment

Overview

Hedge Trimmer Attachment

The Milwaukee® M18™ FUEL™ QUIK-LOK™ articulating hedge trimmer attachment is powered by the M18™ FUEL™ power head with QUIK-LOK™ and is compatible with the QUIK-LOK™ attachment system. The attachment's articulating mechanism allows for 270° rotation of the blade set, which offers 13 operating positions and 1 storage position. The hedge trimmer attachment has a 20 in. blade with 1 in. cut capacity, clearing more material in a single pass. The hedge trimmer head includes a tip guard to prevent damage to the blade and surrounding work area, as well as a padded grip for optimal hand placement and increased comfort. The QUIK-LOK™ attachments have protected drive shafts for increased durability against drops and storage elements. The hedge trimmer attachment also has optimized gearing to manage the cordless M18™ FUEL™ power head RPM output specifically for hedge trimming applications.

Also known as: 045242532896, 49-16-2719, MIL49162719, Oscillating Scissors

Features & Benefits

  • Compatible with the M18 FUEL™ power head with QUIK-LOK™
  • Articulating head design: adjustment handle and sliding adjustment collar allow for 270° blade set rotation, delivering 13 operating positions and 1 storage position
  • Tip guard: prevents damage to blade and surrounding work area
  • Padded grip: for optimal hand placement and increased comfort
  • Blade length: 20 in.
  • Cut capacity: 1 in.
  • SPM: 3,500
  • Length: 60 in.
  • Weight: 5.8 lbs

Specifications

Height: 3 in
Width: 5.500 in
Length: 60.5 in
Height: 3 in
Length: 60.5 in
Width: 5.500 in