M18 FUEL 10" Pole Saw Kit

Item #: 1384560

Cat #: 2825-21PS

UPC: 045242548392

Company wide:
0 in stock
Documents & Guides
M18 FUEL 10" Pole Saw Kit w/ QUIK-LOK™ Attachment Capability

Overview

M18 FUEL 10" Pole Saw Kit w/ QUIK-LOK™ Attachment Capability

Designed to meet the needs of landscape maintenance professionals, Our M18 FUEL™ 10" Pole Saw w/ QUIK-LOK™ kit gives you the power to cut hardwood branches, reaches full throttle in under 1 second, and delivers up to 150 cuts per charge. The split boom cordless pole saw is made up of two components – the M18 FUEL™ Power Head w/ QUIK-LOK™ and QUIK-LOK™ 10” Pole Saw Attachment. This M18 FUEL™ Power Head, part of the M18 FUEL™ QUIK-LOK™ Attachment System, is compatible with multiple split shaft attachments such as an Edger, Articulating Hedge Trimmer, and String Trimmer attachment. This gives you the ability to quickly swap out attachments on a single Power Head, delivering ultimate versatility and a lower cost of ownership. The POWERSTATE™ Brushless Motor gives you the power to maintain its speed in demanding applications without bogging down, outperforming higher voltage systems. The Motor is positioned in the rear of pole saw to provide the best combination of power, balance, and maneuverability. REDLINK PLUS™ intelligence gives you maximum performance and protection from overload, overheating and over discharge. The advanced electronic package also delivers instantaneous throttle response and a variable speed trigger giving you ultimate control over the power range. The M18™ REDLITHIUM™ XC8.0 Battery gives you best in class performance in all applications and delivers up to 150 cuts per charge. Our M18 FUEL™ 10" Pole Saw w/ QUIK-LOK™ is part of the M18™ system which is fully compatible with over 175 tools. In addition to the cordless pole saw, the kit includes a 3' Attachment Extension, Shoulder Strap, one of our M18™ REDLITHIUM™ XC8.0 Batteries and an M18™/M12™ Rapid Charger.

Also known as: 045242548392, 2825-21PS, MIL282521PS

Features & Benefits

  • POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ Power Head w/ QUIK-LOK™ to generate the power and performance of high voltage platforms
  • REDLINK PLUS™ Intelligence: Optimizes performance, provides overload protection preventing damage to tool and battery during heavy applications; compatible across the M18™ System.
  • M18™ REDLITHIUM™ HIGH OUTPUT XC8.0 Battery provides 50% More Power and Runs 50% Cooler vs REDLITHIUM™ Batteries
  • Part of the QUIK-LOK™ Attachment System
  • RPM: 4,600
  • Bar Length: 10"
  • Chain Gauge: .043"
  • Chain Pitch: 3/8" Low Profile
  • Length: 80"

Specifications

Volts DC: 18
Volts DC: 18