PHEN 3-Way TK SKT MB FULL UNO

Item #: 1384555

Cat #: 80-1265

UPC: 045923812651

Company wide:
0 in stock
Documents & Guides
3-Way Turn Knob; Phenolic; Full Uno Thread And Ring; 1/8 IP Cap With Metal Bushing; Less Set Screw; 250W; 250V

Overview

3-Way Turn Knob; Phenolic; Full Uno Thread And Ring; 1/8 IP Cap With Metal Bushing; Less Set Screw; 250W; 250V
Also known as: 045923812651, 80-1265, SAT801265

Specifications

Volts AC: 250
Wattage: 250
Dimmable: No
Volts AC: 250
Dimmable: No
Wattage: 250