30W T8/LED/HO-SIGN/72-840/BP

Item #: 1384541

Cat #: S16408

UPC: 045923164088

Company wide:
0 in stock
Documents & Guides
30 Watt T8 LED; 4000K; 4100 Lumens; 120-277 Volt; Type B; Single Ended; Ballast Bypass

Overview

30 Watt T8 LED; 4000K; 4100 Lumens; 120-277 Volt; Type B; Single Ended; Ballast Bypass

Satco's S16408 30 watt T8 LED Type B single ended ballast bypass linear lamps with powerful lumen output and long lasting superior light is designed for use in commercial settings and the illumination of signs. The frost bulb features a recessed double contact base and a 360 degree beam spread, delivering exceptional illumination. With a temperature of 4000 kelvins, this lamp provides 50,000 hours of cool white light.

Also known as: 045923164088, S16408, SATS16408

Specifications

Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Wattage: 30
Material: Plastic
Color Rendering Index (CRI): 83
Lumens: 4100
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 30
Color Rendering Index (CRI): 83
Light Technology: LED
Type: Ballast Bypass (Type B)
Base: Recessed Double Contact (R17d)
Material: Plastic
Lumens: 4100
Dimmable: No
Volts AC Range: 120 - 277