This product has been discontinued.

High Pressure Sodium, 50W, ED23-1/2
Item #: 1384526
Cat #: C50S68/ALTO
UPC: 046677467265
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
High Pressure Sodium, Ceramalux Lamp, 50W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 4000, CRI: 21, Color Temp: 2100K, ANSI Code: S68. 12 Pack. *Philips Part # 46726-6*
Overview
High Pressure Sodium, Ceramalux Lamp, 50W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 4000, CRI: 21, Color Temp: 2100K, ANSI Code: S68. 12 Pack. *Philips Part # 46726-6*
These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.
Also known as: 046677467265, C50S68/ALTO, PHIC50S68ALTO12PK
Specifications
| Shape: | ED23-1/2 (Elliptical Dimple) |
| Color Temperature: | 2100 (Warm White) |
| ANSI Code: | S68 |
| Base: | Mogul Screw (E39) |
| Volts AC: | 120, 277 |
| Lumens: | 4000 |
| Wattage: | 50 |
| Color Rendering Index (CRI): | 21 |
| Light Technology: | HID |
| Shape: | ED23-1/2 (Elliptical Dimple) |
| ANSI Code: | S68 |
| Volts AC: | 120, 277 |
| Wattage: | 50 |
| Light Technology: | HID |
| Color Temperature: | 2100 (Warm White) |
| Base: | Mogul Screw (E39) |
| Lumens: | 4000 |
| Color Rendering Index (CRI): | 21 |