Knipex 10" Pliers Wrench

Item #: 1384402

Cat #: 86 43 250 US

UPC: 843221022266

Company wide:
0 in stock
Documents & Guides
Replaces the Need for Sets of Metric and Imperial Spanners, Smooth Jaws for Damage Free Installation of Plated Fittings - Working Directly on Chrome, Adjustable Tightening Tool, Also Excellent for Gripping, Holding, Pressing and Bending Work Pieces, 15° Angled Handle

Overview

Replaces the Need for Sets of Metric and Imperial Spanners, Smooth Jaws for Damage Free Installation of Plated Fittings - Working Directly on Chrome, Adjustable Tightening Tool, Also Excellent for Gripping, Holding, Pressing and Bending Work Pieces, 15° Angled Handle
Also known as: 843221022266, 86 43 250 US, KNI8643250US

Specifications

Type: Wrench, Pliers, Multi-Tool
Material: Steel
Length: 10 in
Type: Wrench, Pliers, Multi-Tool
Length: 10 in
Material: Steel