250R40/HT/CLEAR (PK X 12)

Item #: 1384262

Cat #: 01697W

UPC: 726585016976

Call for price
Company wide:
0 in stock
Documents & Guides
R40 Lamp, Shatter-Resistant, Incandescent, 250R40/HT/CLEAR (PK X 12), 250 Watts, 120 Volts, 1200 Initial Lumens, 2700 K, 100 CRI, R40 Shape, 5 IN Dia, 6.5 IN Long, R40 Bulb, Medium (E26) Base, 5000 Avg Life Hrs, PFA Coating

Overview

R40 Lamp, Shatter-Resistant, Incandescent, 250R40/HT/CLEAR (PK X 12), 250 Watts, 120 Volts, 1200 Initial Lumens, 2700 K, 100 CRI, R40 Shape, 5 IN Dia, 6.5 IN Long, R40 Bulb, Medium (E26) Base, 5000 Avg Life Hrs, PFA Coating
Also known as: 726585016976, 01697W, SHA01697W

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: R40 (Blown Reflector)
Wattage: 250
Color Temperature: 2700 (Warm White)
Lumens: 1200
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Wattage: 250
Lumens: 1200
Volts AC: 120
Shape: R40 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent