65BR40/FL60 130V (PK X 24)

Item #: 1384249
Cat #: 01750
UPC: 726585017508
Call for price
Company wide:
0 in stock
Documents & Guides
Shatter-Resistant Incandescent BR40 Lamp, 65BR40/FL60 130V (PK X 24), 65 Watts, 130 Volts, 565 Initial Lumens, 60 Deg Beam Angle, 2750K, 100 CRI, BR40 Shape, 5 IN Dia, 6.5 IN Long, BR40 Bulb, Medium (E26) Base, 4000 Avg Life Hrs, PFA Coating

Overview

Shatter-Resistant Incandescent BR40 Lamp, 65BR40/FL60 130V (PK X 24), 65 Watts, 130 Volts, 565 Initial Lumens, 60 Deg Beam Angle, 2750K, 100 CRI, BR40 Shape, 5 IN Dia, 6.5 IN Long, BR40 Bulb, Medium (E26) Base, 4000 Avg Life Hrs, PFA Coating
Also known as: 726585017508, 01750, SHA1750

Specifications

Type: Coated, Shatter-Resistant
Color Temperature: 2750 (Warm White)
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Wattage: 65
Color Rendering Index (CRI): 100
Angle: 60°
Type: Coated, Shatter-Resistant
Base: Medium Screw (E26)
Wattage: 65
Angle: 60°
Color Temperature: 2750 (Warm White)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 100

Customer Reviews

No reviews for this product
(0)