4' 17W Safety Coated T8 LED Lamp, 50K

Item #: 1384078

Cat #: 06620BSU

UPC: 726585554850

Company wide:
0 in stock
Documents & Guides
4' 17W Safety Coated T8 LED Lamp, 5000K

Overview

4' 17W Safety Coated T8 LED Lamp, 5000K
Also known as: 726585554850, 06620BSU, SHA06620BSU

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 17
Color Rendering Index (CRI): 83
Light Technology: LED
Type: Shatter-Resistant, Ballast Bypass (Type B)
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Wattage: 17
Light Technology: LED
Base: Medium Bi-Pin (G13)
Lumens: 2200
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Type: Shatter-Resistant, Ballast Bypass (Type B)
Material: Safety Coated Glass