ACS 2158S60-01 12-2 MC LITE

Item #: 1384015

Cat #: 2158S6001

UPC: 077680230393

Company wide:
0 in stock
Documents & Guides
No Documents Available
MC Lite Type MC Cable, Traditional, With Ground And Neutral, 2 Conductors, 12 AWG Conductor And Ground, Stranded Copper, Outside Diameter: 0.495 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: 480/Y277V: Brown, Gray, Green, 1000 FT Weight: 110 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified. ColorSpec ID System

Overview

MC Lite Type MC Cable, Traditional, With Ground And Neutral, 2 Conductors, 12 AWG Conductor And Ground, Stranded Copper, Outside Diameter: 0.495 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: 480/Y277V: Brown, Gray, Green, 1000 FT Weight: 110 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified. ColorSpec ID System
Also known as: 077680230393, 2158S6001, AFC2158S6001

Specifications

No Specifications Available