LED Surface Mount Downlight, Smooth Trim, 6"

Item #: 1383882

Cat #: 72612

UPC: 601986726122

Company wide:
0 in stock
Documents & Guides
LED Surface Mount Downlight, Smooth Trim, 6", 120V, 14.5 Watt, 1100 Lumens, 3000K, White

Overview

LED Surface Mount Downlight, Smooth Trim, 6", 120V, 14.5 Watt, 1100 Lumens, 3000K, White
Also known as: 601986726122, 72612, MOR72612

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 14.500
Volts AC: 120
Mounting: Surface
Lumens: 1100
Color: White
Diameter: 6 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1100
Diameter: 6 in
Wattage: 14.500
Mounting: Surface
Color: White
Light Technology: LED