This product has been discontinued.

LED Surface Mount Downlight, Smooth Trim, 4"
Item #: 1383881
Cat #: 72615
UPC: 601986726153
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Surface Mount Downlight, Smooth Trim, 4", 120V, 10 Watt, 673 Lumens, 3000K, White
Overview
LED Surface Mount Downlight, Smooth Trim, 4", 120V, 10 Watt, 673 Lumens, 3000K, White
Also known as: 601986726153, 72615, MOR72615
Specifications
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 10 |
| Volts AC: | 120 |
| Mounting: | Surface |
| Color: | White |
| Lumens: | 670 |
| Diameter: | 4 in |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Color: | White |
| Diameter: | 4 in |
| Wattage: | 10 |
| Mounting: | Surface |
| Lumens: | 670 |
| Light Technology: | LED |