Sustainable

4" LED Wafer Light

Item #: 1383468
Cat #: WF4 LED 27K30K35K 90CRI MW M6
UPC: 191848253403
$ 21.44 EA
Company wide:
468 in stock
LED Wafer Module, 4" Diameter, 10.5W, 120V, Switchable Color Temperature: 2700K, 3000K, 3500K, CRI: 90, Color: Matte White

Overview

LED Wafer Module, 4" Diameter, 10.5W, 120V, Switchable Color Temperature: 2700K, 3000K, 3500K, CRI: 90, Color: Matte White
The 4-inch Waferâ„¢ LED is an ultra-thin recessed downlight ideal for shallow ceiling plenum applications. Quality, housing-free recessed downlighting is achieved with its narrow remote driver box. The Wafer LED is quick and simple to install from below the ceiling with as little as 3-inch plenum clearance.
Also known as: 191848253403, WF4 LED 27K30K35K 90CRI MW M6, LITWF4LED27K30K35K, Sparky

Specifications

Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Color: Matte White
Color Rendering Index (CRI): 90
Wattage: 10.500
Light Technology: LED
Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: Matte White
Wattage: 10.500
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)