
4" LED Wafer Light
Item #: 1383468
Cat #: WF4 LED 27K30K35K 90CRI MW M6
UPC: 191848253403
Company wide:
6
in stock
Documents & Guides
LED Wafer Module, 4" Diameter, 10.5W, 120V, Switchable Color Temperature: 2700K, 3000K, 3500K, CRI: 90, Color: Matte White
Overview
LED Wafer Module, 4" Diameter, 10.5W, 120V, Switchable Color Temperature: 2700K, 3000K, 3500K, CRI: 90, Color: Matte White
The 4-inch Wafer™ LED is an ultra-thin recessed downlight ideal for shallow ceiling plenum applications. Quality, housing-free recessed downlighting is achieved with its narrow remote driver box. The Wafer LED is quick and simple to install from below the ceiling with as little as 3-inch plenum clearance.
Also known as: 191848253403, WF4 LED 27K30K35K 90CRI MW M6, LITWF4LED27K30K***, Sparky
Specifications
| Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Color: | Matte White |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 10.500 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | Matte White |
| Wattage: | 10.500 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |