15W PAR38 LED Lamp, 40K

Item #: 1383451

Cat #: S9448

UPC: 045923094484

Company wide:
0 in stock
Documents & Guides
SAT S9448 15 WATT PAR38 LED; 4000K; 40FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS

Overview

SAT S9448 15 WATT PAR38 LED; 4000K; 40FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

Also known as: 045923094484, S9448, SATS9448

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 15
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Lumens: 1200
Dimmable: Yes
Wattage: 15
Shape: PAR38 (Sealed Beam)
Light Technology: LED