Industrial CAT5E Ethernet Cable, 22/4, Non-Plenum, Teal

Item #: 1383310

Cat #: 104349

UPC:

$ 3.07 FT
Company wide:
6,940 in stock
Industrial CAT5E Ethernet Cable, (4x2xAWG22/7), PVC Coated, Shielded, Non-Plenum, UL 600V AWM Approval, UL PLTC, UL CMG, UL CMX, Outdoor, Cable Tray, Teal Jacket Color

Overview

Industrial CAT5E Ethernet Cable, (4x2xAWG22/7), PVC Coated, Shielded, Non-Plenum, UL 600V AWM Approval, UL PLTC, UL CMG, UL CMX, Outdoor, Cable Tray, Teal Jacket Color

Category 5 cable is used in structured cabling for computer networks such as Ethernet over twisted pair. The cable standard provides performance of up to 100 MHz and is suitable for 10BASE-T, 100BASE-TX (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 2.5GBASE-T, and 5GBASE-T.

Also known as: 104349, LTZ104349

Specifications

Color: Teal
Gauge: 22 AWG
Color: Teal
Gauge: 22 AWG