Category 6Cable, 550MHz, Non-Plenum

Item #: 1383019

Cat #: RME6RNSM2O

UPC:

$ 0.29 FT
Company wide:
152,000 in stock
Documents & Guides
Category 6 Cable, 550MHz, Non-Plenum, 4 Pair / 23 AWG, Copper Conductor, Polyethylene Insulated, Blue

Overview

Category 6 Cable, 550MHz, Non-Plenum, 4 Pair / 23 AWG, Copper Conductor, Polyethylene Insulated, Blue

CAT6 is a standardised twisted pair cable for Ethernet that is backward compatible with CAT5/5e and CAT3 cable standards. Like CAT5e, CAT6 cables support Gigabit Ethernet segments up to 100 m, but they also allow for use in 10-Gigabit networks over a limited distance.

Also known as: RME6RNSM2O

Specifications

Gauge: 23 AWG
Color: Blue
Length: 1000 ft
Material: Copper, Polyethelyne
Gauge: 23 AWG
Length: 1000 ft
Color: Blue
Material: Copper, Polyethelyne

Customer Reviews

No reviews for this product
(0)