3
more

Contactor, Lighting, 30A, 4NO, Contacts, 120VAC Coil, Open
Item #: 1383016
Cat #: CR463M40NJA
UPC: 783166621370
$ 954.32 EA
Company wide:
0
in stock
Documents & Guides
Contactor, Lighting, Mechanically Held, 30 Amp, 4 Normally Open, Contacts, 120 Volt AC Coil, 3-Wire, Open
Overview
Contactor, Lighting, Mechanically Held, 30 Amp, 4 Normally Open, Contacts, 120 Volt AC Coil, 3-Wire, Open
Also known as: 783166621370, CR463M40NJA, ABBCR463M40NJA
Specifications
| Volts AC Control: | 120 |
| Type: | Contactor, Lighting |
| Amps: | 30 |
| Poles: | 4 |
| Volts AC Control: | 120 |
| Amps: | 30 |
| Type: | Contactor, Lighting |
| Poles: | 4 |