1" Plastic Insulated Cable Staples

Item #: 1383006

Cat #: DRS18100

UPC: 885911551120

Company wide:
0 in stock
Documents & Guides
1 Inch Plastic Insulated Cable Staples, Designed For Use in Dewalt DCN701 Cordless Cable Stapler, UL listed (406A) for Common NM-B (NM Sheathed Cable), and MC (Metal Clad) Cable Applications, 540 Staples per Box

Overview

1 Inch Plastic Insulated Cable Staples, Designed For Use in Dewalt DCN701 Cordless Cable Stapler, UL listed (406A) for Common NM-B (NM Sheathed Cable), and MC (Metal Clad) Cable Applications, 540 Staples per Box

This 1 IN insulated cable staples are designed for use in the DeWALT® DCN701 cordless cable stapler. They are UL listed (406A) for common NM-B and MC (metal clad) cable applications. The staple crown is plastic insulated and these fasteners adhere to the National electrical Code®. These staples can also be driven manually using a hammer for tight space applications. See UL® approved cable combinations chart for specific cable approvals.

Also known as: 885911551120, DRS18100, DEWDRS18100

Specifications

Material: Plastic
Material: Plastic