20V Max Cordless Cable Stapler Kit

Item #: 1382978

Cat #: DCN701D1

UPC: 885911551113

Company wide:
0 in stock
Documents & Guides
20V Max Cordless Cable Stapler Kit, Includes: (1)20V MAX* Cordless Cable Stapler, (1) DCB203 20V MAX* Compact XR Lithium Ion Battery Pack, (1) Charger, Manual, (1) Soft Kit Bag, (1) Belt Clip & (1) Staple Holder for DRS18100 Staples

Overview

20V Max Cordless Cable Stapler Kit, Includes: (1)20V MAX* Cordless Cable Stapler, (1) DCB203 20V MAX* Compact XR Lithium Ion Battery Pack, (1) Charger, Manual, (1) Soft Kit Bag, (1) Belt Clip & (1) Staple Holder for DRS18100 Staples

The DEWALT®20V MAX* cordless cable stapler is built for residential wiring applications, primarily fastening romeo® brand wires and cables. Made in the USA with global materials, this stapler has a proprietary cable guide that helps to drive staples over cable. The compact frame and lightweight design are ideal for tight spaces. A center-mounted LED light helps to eliminate shadows and illuminate the work area in low light conditions. Compatible with DEWALT DRS1800 1 In. insulated cable staples (sold separately). *Maximum initial battery voltage (measured without a workload) is 20 V. nominal voltage is 18.

Also known as: 885911551113, DCN701D1, DEWDCN701D1

Features & Benefits

  • Proprietary cable guide to line up shots
  • Center-mounted LED for workplace illumination
  • Extended trigger provides easy use in multiple orientations
  • Adjustable belt hook for left or right attachment depending on user preference
  • Made in the USA with global materials
  • Compatible with DEWALT DRS18100 1 In. insulated cable staples (sold separately)
  • Compatible with all DEWALT 20V MAX* batteries

Specifications

Volts DC: 20
Type: Lithium Ion
Volts DC: 20
Type: Lithium Ion