20V Max Cordless Cable Stapler (Tool Only)

Item #: 1382977

Cat #: DCN701B

UPC: 885911551106

Company wide:
0 in stock
Documents & Guides
20V Max Cordless Cable Stapler, Includes Manual & (1) Belt Clip, Compatible with DEWALT DRS18100 1" Insulated Cable Staples (Sold Separately) ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

20V Max Cordless Cable Stapler, Includes Manual & (1) Belt Clip, Compatible with DEWALT DRS18100 1" Insulated Cable Staples (Sold Separately) ***Bare Tool Only, Battery & Charger Sold Separately***

The DEWALT®20V MAX Cordless Cable Stapler is built for residential wiring applications, primarily fastening NM-B brand wires and cables. Made in the USA with global materials, this stapler has a proprietary cable guide that helps to drive staples over cable. The compact frame and lightweight design are ideal for tight spaces. A center-mounted LED light helps to eliminate shadows and illuminate the work area in low light conditions. Compatible with DEWALT DRS1800 1" insulated cable staples (sold separately). *Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Also known as: 885911551106, DCN701B, DEWDCN701B

Specifications

Volts DC: 20
Volts DC: 20