Heater Element, for Size 2 Class 20, 43.3-45.0 FLA

Item #: 1382700

Cat #: CR123C460B

UPC: 783166309032

$ 25.43 EA
Company wide:
0 in stock
Documents & Guides
Heater Element, for Size 2 Class 20, 43.3 Amp - 45.0 Amp

Overview

Heater Element, for Size 2 Class 20, 43.3 Amp - 45.0 Amp
Also known as: 783166309032, CR123C460B, ABBCR123C460B

Specifications

Type: Heater Element
Mounting: Relay
Material: Steel
Family / Style: CR123
Amps Range: 43.300 - 45
Type: Heater Element
Material: Steel
Amps Range: 43.300 - 45
Mounting: Relay
Family / Style: CR123