Dual Rated Ground Clamp

Item #: 1382655

Cat #: GCL4

UPC: 785037419703

$ 44.87 EA
Company wide:
35 in stock
Documents & Guides
Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 6 AWG (Solid) - 250 MCM, Pipe Size: 2-1/2" - 4".

Overview

Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 6 AWG (Solid) - 250 MCM, Pipe Size: 2-1/2" - 4".
Also known as: 785037419703, GCL4, PENGCL4

Specifications

Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Material: Aluminum
Allowable Gauge Range: 6 - 250
Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Allowable Gauge Range: 6 - 250
Material: Aluminum