4' Linear LED Striplight, 40K

Item #: 1382562

Cat #: 4ST1L2040R

UPC: 080083838189

$ 54.02 EA
Company wide:
40 in stock
Documents & Guides
4 Ft. Linear LED Striplight, Single Lens, 2200 Lumen, 4000K, UNV NO-DIM

Overview

4 Ft. Linear LED Striplight, Single Lens, 2200 Lumen, 4000K, UNV NO-DIM

The Metalux ST commercial series is a full width and DLC listed LED strip light. It is designed to retrofit and replace fluorescent strip lights or for new construction. The ST comes standard with a continuous row mount aligner bracket, tool-less channel cover, surface or suspended mount features, universal voltage cold-start driver, and a five year warranty.

Also known as: 080083838189, 4ST1L2040R, MET4ST1L2040R

Specifications

Type: Strip Fixture
Color Temperature: 4000 (Cool White)
Wattage: 20
Light Technology: LED
Dimmable: No
Type: Strip Fixture
Wattage: 20
Dimmable: No
Color Temperature: 4000 (Cool White)
Light Technology: LED