18" Universal Side Dropout

Item #: 1382559

Cat #: UDO18KITEZ

UPC: 800388256019

Company wide:
0 in stock
Documents & Guides
18 Inch Universal Side Dropout, Electrozinc Finish

Overview

18 Inch Universal Side Dropout, Electrozinc Finish

Cable management is a crucial element to keep data centers supported and running, but it is a challenge to runexpansive lengths of cable without compromising the support of your wire mesh tray at the cable dropout location.The Cablofil® Universal ''Hang On'' Drop Out (UDO) offers an ideal support solution for running cables in highcapacitydata centers. The UDO makes it easy to perform cable drops directly off the side of the tray without havingto make any cuts or modifications, allowing you to maintain the strength of the tray.Ideal for copper, fiber optic or PoE cabling, the UDO can support and protect large cable bundles with ease

Also known as: 800388256019, UDO18KITEZ, CBFUDO18KITEZ

Specifications

Width: 18 in
Material: Aluminum
Width: 18 in
Material: Aluminum