Controller, Supply Damper & FanConnect™ Wall Switch Kit, 6"

Item #: 1382501

Cat #: SACG2K-06

UPC: 857702001145

$ 593.51 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Controller, Supply Damper & FanConnect™ Wall Switch Kit, 6 Inch Duct

Overview

Controller, Supply Damper & FanConnect™ Wall Switch Kit, 6 Inch Duct

Cost effective, whole house ventilation solution for ASHRAE 62.2 compliance. By combining the best parts of both central fan integrated ventilation and exhaust fan ventilation, SelectCycler provides the ultimate energy efficient ventilation solution. System encompasses WhisperGreen Select fan + Controller, FanConnect™ Wall Switch & Motorized Supply Damper.

Also known as: 857702001145, SACG2K-06, PANSACG2K06

Specifications

Size: 6 in
Size: 6 in