Landscape Lighting Cable, Black, 1000', 12/2

Item #: 1382336

Cat #: 9372-12

UPC: 785652937224

Company wide:
0 in stock
Documents & Guides
Landscape Lighting Cable, Black, 1000 Foot, Low Voltage Cable, 60 Degree Celsius, 12/2 AWG, Self-Sealing Insulation Over Stranded Copper Wire

Overview

Landscape Lighting Cable, Black, 1000 Foot, Low Voltage Cable, 60 Degree Celsius, 12/2 AWG, Self-Sealing Insulation Over Stranded Copper Wire
Also known as: 785652937224, 9372-12, SEA937212

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Color: Black
Conductors: 2
Gauge: 12 AWG
Color: Black
Length: 1000 ft
Material: Copper