Landscape Lighting Cable, Black, 500', 12/2

Item #: 1382335

Cat #: 9370-12

UPC: 785652937026

Company wide:
0 in stock
Documents & Guides
Landscape Lighting Cable, Black, 500 Foot, Low Voltage Cable, 60 Degree Celsius, 12/2 AWG, Self-Sealing Insulation Over Stranded Copper Wire

Overview

Landscape Lighting Cable, Black, 500 Foot, Low Voltage Cable, 60 Degree Celsius, 12/2 AWG, Self-Sealing Insulation Over Stranded Copper Wire
Also known as: 785652937026, 9370-12, SEA937012

Specifications

Length: 500 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Color: Black
Length: 500 ft
Gauge: 12 AWG
Color: Black
Conductors: 2
Material: Copper