Landscape Lighting Cable, Black, 200', 12/2

Item #: 1382334

Cat #: 9369-12

UPC: 785652936920

Company wide:
0 in stock
Documents & Guides
Landscape Lighting Cable, Black, 200 Foot, Low Voltage Cable, 60 Degree Celsius, 12/2 AWG, Self-Sealing Insulation Over Stranded Copper Wire

Overview

Landscape Lighting Cable, Black, 200 Foot, Low Voltage Cable, 60 Degree Celsius, 12/2 AWG, Self-Sealing Insulation Over Stranded Copper Wire
Also known as: 785652936920, 9369-12, SEA936912

Specifications

Conductors: 2
Gauge: 12 AWG
Material: Copper
Color: Black
Length: 200 ft
Conductors: 2
Material: Copper
Length: 200 ft
Gauge: 12 AWG
Color: Black