Transfer Switch, Automatic, Integrated Load Center, 16 Circuit, 85A, 1PH, NEMA1

Item #: 1382148

Cat #: RXG16EZA1

UPC: 696471069877

Company wide:
0 in stock
Documents & Guides
Transfer Switch, Automatic, Integrated Load Center, 16 Circuit, 85 Amp, 1-Phase, NEMA 1

Overview

Transfer Switch, Automatic, Integrated Load Center, 16 Circuit, 85 Amp, 1-Phase, NEMA 1

The Generac pre-wired switch is designed to operate with 9-16 kW air-cooled generators. This transfer switch has an integrated load center for picking up the emergency circuits. It is especially useful Where the main service is large and only a portion of the building load will be served by the generator. It is available with a built-in 10 or 16 circuit load center to supply only those circuits that are essential during an emergency. All standard and load center transfer switches are CUL Listed and suitable for use in optional standby systems.

Also known as: 696471069877, RXG16EZA1, GPSRXG16EZA1

Specifications

Amps: 85
Volts AC: 120, 240
Circuits: 16
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 85
Circuits: 16
IP/NEMA Rating: NEMA 1
Volts AC: 120, 240
Mounting: Surface