GPS RTSN400K3 400 AMP 277/480

Item #: 1382139

Cat #: RTSN400K3

UPC: 696471611885

$ 3280.40 EA
Company wide:
0 in stock
Documents & Guides
GPS RTSN400K3 400 AMP 277/480

Overview

GPS RTSN400K3 400 AMP 277/480
Also known as: 696471611885, RTSN400K3, GPSRTSN400K3

Specifications

Amps: 400
Volts AC: 120, 240
Mounting: Surface
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Standards: California Proposition 65