Generator, Standby, 15kW, 240VAC, 200A, 1PH, EcoGen Home

Item #: 1382121

Cat #: 7163

UPC: 696471074925

Company wide:
0 in stock
Documents & Guides
15kW, Standby Generator. 1-Phase 240V AC, All Weather Aluminum Enclosure. Sound Rating: 66dB. H x W x D: 26.5" x 27" x 27.2". (Not for sale in California)

Overview

15kW, Standby Generator. 1-Phase 240V AC, All Weather Aluminum Enclosure. Sound Rating: 66dB. H x W x D: 26.5" x 27" x 27.2". (Not for sale in California)

When living Off-Grid, you have to depend on the weather in order to produce enough usable power for your lifestyle. That means acquiring a secondary power source to keep your batteries charged and having regular maintenance checks to ensure proper functionality. The EcoGen home standby generator keeps your batteries charged while also requiring less maintenance. The EcoGen’s Off- Grid capabilities increase service intervals due to extra oil reserve, improve long life starter, and engine valve durability. The Generac EcoGen also consumes less fuel when electricity demand is light, saving you money.

Also known as: 696471074925, 7163, GPS7163

Specifications

Volts AC: 240
Wattage: 15 kW
Type: WiFi
Mounting: Pad
Volts AC: 240
Type: WiFi
Wattage: 15 kW
Mounting: Pad