This product has been discontinued.

Portable Generator, 120VAC, 25A, Pull Start, Recoil, Includes Starter Kit
Item #: 1382118
Cat #: 7128
UPC: 696471072020
$ 699.99 EA
Clearance
Price good while supplies last
Company wide:
2
in stock
Discontinued
Documents & Guides
Portable Generator, 120 VAC, 25 Amp, Receptacle Type: (1) 120V, 30A L5-30R, Recoil Pull-Start, L: 19.3" x W: 16.9" x H: 8.27", Includes Engine Oil, Funnel, Tool Kit & Owner's Manual
Overview
Portable Generator, 120 VAC, 25 Amp, Receptacle Type: (1) 120V, 30A L5-30R, Recoil Pull-Start, L: 19.3" x W: 16.9" x H: 8.27", Includes Engine Oil, Funnel, Tool Kit & Owner's Manual
The Generac GP3500iO open frame inverter featuring new, advanced PowerRush™ technology delivers over 50 percent more starting capacity for tools and other motor-driven equipment—so you can do more with less.* Both quieter and lighter, it’s the ideal portable solution for camping, powering your RV essentials or tools.
Also known as: 696471072020, 7128, GPS7128
Specifications
| Volts AC: | 120 |
| Wattage: | 3500 |
| NEMA Configuration: | 5-20R, L5-30R |
| Volts AC: | 120 |
| NEMA Configuration: | 5-20R, L5-30R |
| Wattage: | 3500 |