Cold Weather Breather Heater Kit, 9-22kW

Item #: 1382114

Cat #: 7103

UPC: 696471001129

$ 175.09 EA
Company wide:
10 in stock
Documents & Guides
Cold Weather Breather Heater Kit, 9kW - 22kW Air-Cooled Generators

Overview

Cold Weather Breather Heater Kit, 9kW - 22kW Air-Cooled Generators

Provide emergency power in the case of an outage or just power the fun stuff with a GP Series portable generator. Affordable reliability and innovative features not usually found on basic portable generator models make these ideal for home use, camping, job sites or outdoor events.

Also known as: 696471001129, 7103, GPS7103

Specifications

Type: Breather Kit
Type: Breather Kit