Pressure Washer, 3600 psi, 2.6 gpm

Item #: 1382106

Cat #: 6924

UPC: 696471069242

Company wide:
0 in stock
Documents & Guides
Pressure Washer, 3600 psi, 2.6 gpm

Overview

Pressure Washer, 3600 psi, 2.6 gpm

Tackle every tough cleaning job at work or on the farm. Generac’s rugged pressure washer combines professional-grade features and user-friendly design. It’s a breeze to set up, easy to maneuver and won’t let you down.

Also known as: 696471069242, 6924, GPS6924

Specifications

Color: Orange/Black
Color: Orange/Black