GPS 6347 50 AMP POWER INLET B

Item #: 1382038

Cat #: 6347

UPC: 696471063479

$ 102.45 EA
Company wide:
15 in stock
Documents & Guides
GPS 6347 50 AMP POWER INLET B

Overview

GPS 6347 50 AMP POWER INLET B
Also known as: 696471063479, 6347, GPS6347

Specifications

Mounting: Surface
NEMA Configuration: Non-Nema
Volts AC: 250, 125
Amps: 50
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 250, 125
Standards: California Proposition 65
NEMA Configuration: Non-Nema
Amps: 50
IP/NEMA Rating: NEMA 3R