GPS 6346 30 AMP POWER INLET B

Item #: 1382037

Cat #: 6346

UPC: 696471063462

$ 72.17 EA
Company wide:
17 in stock
Documents & Guides
GPS 6346 30 AMP POWER INLET B

Overview

GPS 6346 30 AMP POWER INLET B

Safely connects your portable generator to your transfer switch. The power inlet box is installed on the exterior of the house near your main electrical panel. Inside, it is hardwired to your manual transfer switch to restore power to your main electrical panel. When the power goes out, you simply connect one end of a power cord to your portable generator outlet. The other end is plugged into the power inlet box. Product Details: L14-30 NEMA configuration with spring loaded flip lid. 125/250 VAC. Corrosion-resistant aluminum enclosure provides long life, and can be painted. Flip Lid covers the inlet to keep out nesting insects, dirt, and moisture.

Also known as: 696471063462, 6346, GPS6346

Specifications

Wattage: 7500
Mounting: Surface
Amps: 30
Volts AC: 250, 125
NEMA Configuration: L14-30R
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Wattage: 7500
Amps: 30
NEMA Configuration: L14-30R
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 250, 125
Standards: California Proposition 65