Generator, GP Series, 8000W, 66.6A, 120/240VAC, 420cc, 49 State, CSA

Item #: 1382009

Cat #: 7686

UPC: 696471074598

Company wide:
0 in stock
Documents & Guides
Generator, Portable, 6.5kW, 120/240VAC, 54.2A, Inverter Generator, 172lb. H x W x D: 26.5 x 27 x 27.2, GP Series Series

Overview

Generator, Portable, 6.5kW, 120/240VAC, 54.2A, Inverter Generator, 172lb. H x W x D: 26.5 x 27 x 27.2, GP Series Series

Generac® GP8000E offers many benefits that make this model a favorite for emergency power or recreational use. PowerRush™ advanced technology delivers over 30% more starting capacity (increase electrical current upon demand above rated output when starting electric motors) and electric start makes the GP8000E easy to use (battery included). The long-lasting OHV engine and large capacity steel fuel tank with fuel gauge provide increased durability and up to an 11 hr runtime at 50% load.

Also known as: 696471074598, 7686, GPS7686

Specifications

Wattage: 8 kW
Volts AC: 120, 240
Wattage: 8 kW
Volts AC: 120, 240