Generator, GP Series, 6,500W, 54.2A, 120/240V

Item #: 1382008

Cat #: 7683

UPC: 696471075137

Company wide:
0 in stock
Documents & Guides
Generator, Portable, 6.5kW, 120/240VAC, 54.2A, 172lb. H x W x D: 26.5 x 27 x 27.2, GP Series Series

Overview

Generator, Portable, 6.5kW, 120/240VAC, 54.2A, 172lb. H x W x D: 26.5 x 27 x 27.2, GP Series Series

Provide emergency power in the case of an outage or just power the fun stuff with a GP Series portable generator. Affordable reliability and innovative features not usually found on basic portable generator models make these ideal for home use, camping, job sites or outdoor events.

Also known as: 696471075137, 7683, GPS7683

Specifications

Wattage: 6500
Volts AC: 120, 240
NEMA Configuration: 5-20R, L14-30P
Wattage: 6500
NEMA Configuration: 5-20R, L14-30P
Volts AC: 120, 240