Generator, GP Series, 6,500W, 54.2A, 120/240V, 49 State

Item #: 1382006

Cat #: 7680

UPC:

$ 923.82 EA
Company wide:
0 in stock
Documents & Guides
Generator, Portable, 6.5kW, 120/240VAC, 54.2A, Inverter Generator, 172lb. H x W x D: 26.5 x 27 x 27.2, GP Series Series, 49 State, Electric Start

Overview

Generator, Portable, 6.5kW, 120/240VAC, 54.2A, Inverter Generator, 172lb. H x W x D: 26.5 x 27 x 27.2, GP Series Series, 49 State, Electric Start

Generac’s GP6500 portable generator offers PowerRush™ Advanced Technology, which delivers more than a 40% increased starting capacity* allowing you to do more with less. Generac’s OHV engine and large-capacity steel fuel tank ensures extended engine life and run times, while the steel tube cradle provides added strength. The low-oil feature protects the generator from damage. The GP6500 can be easily transported across rough or difficult terrain with the heavy-duty wheels and easy fold-down handle. Even maintenance is a breeze, with the hour meter keeping track of necessary upkeep at regular intervals.

Also known as: 7680, GPS7680

Specifications

Wattage: 6500
Volts AC: 120, 240
Amps: 54, 27
Wattage: 6500
Amps: 54, 27
Volts AC: 120, 240