Generator, Portable, 3600 Watt, 49 State/Canada, Gas, GP, 120VAC, 212cc, 30A, Pull Start

Item #: 1382004

Cat #: 7677

UPC: 696471074574

Company wide:
0 in stock
Documents & Guides
Generator, Portable, 3600 Watt, 49 State/Canada, Gas, GP Series, 120 Volt AC, 30 Amp Rated, 212 cc, Pull Start

Overview

Generator, Portable, 3600 Watt, 49 State/Canada, Gas, GP Series, 120 Volt AC, 30 Amp Rated, 212 cc, Pull Start

The 3600-watt Generac GP3600 portable generator can be used to tackle home projects, provide power for tools, or deliver essential electricity in the case of an outage. It is an especially affordable solution with premium features. These include PowerRush™ Advanced Technology — delivering over 40% more starting capacity* —an OHV engine for longer engine life and a large-capacity steel fuel tank with an incorporated fuel gauge for durability. The hardened steel tube cradle provides added strength, while the low-oil level shutdown protects your engine from damage. Heavy-duty, never-flat wheels and a foldable handle make for easy transportation of the generator. The compact size of the GP3600 ensures it will take up minimal storage space in the garage.

Also known as: 696471074574, 7677, GPS7677

Specifications

Volts AC: 120
Wattage: 3600
Amps: 30
Volts AC: 120
Amps: 30
Wattage: 3600