Generator, 30 KW; Diesel, 1800RPM

Item #: 1381990

Cat #: RD03022L

UPC: 696471073706

Company wide:
0 in stock
Documents & Guides
Generator, Standby, 30 KW; Diesel, 1800RPM **Discontinued**

Overview

Generator, Standby, 30 KW; Diesel, 1800RPM **Discontinued**

All the conveniences of modern living - heat, central air, refrigeration, communication - are nothing without power. When the power supply is disrupted, our lives and businesses can come to a sudden halt. An automatic standby generator protects you from power failures, restoring power within seconds of an outage, so you can have peace of mind and the power you need.

Also known as: 696471073706, RD03022L, GPSRD03022ADAL

Specifications

Wattage: 30 kW
Type: Standby Generator
Mounting: Pad
RPM: 1800
Wattage: 30 kW
Mounting: Pad
Type: Standby Generator
RPM: 1800