$ 89.97 EA
Company wide:
21
in stock
Documents & Guides
Part of the PACKOUT™ Modular Storage System, Included Customizable Foam Insert, Impact Resistant Polymer Construction
Overview
Part of the PACKOUT™ Modular Storage System, Included Customizable Foam Insert, Impact Resistant Polymer Construction
The PACKOUT™ modular storage system is the industry's most durable and versatile storage system. The durable PACKOUT™ tool case with customizable foam insert is constructed with impact resistant polymers and metal reinforced locking point. The tool case connects with other PACKOUT™ system components via integrated locking cleats and features a 75 lbs of weight capacity. An IP65 rated weather seal protects tools and accessories from rain and other jobsite debris and the included customizable foam insert allows users to trace and cut out custom pockets to securely transport and store tools.
Also known as: 045242524228, 48-22-8450, MIL48228450
Features & Benefits
- Part of the PACKOUT™ modular storage system
- Included customizable foam insert
- IP65 Rated weather seal
- 75 lbs weight capacity
- Constructed with impact Resistant polymers
- Metal reinforced locking point
- Heavy duty latches
- Reinforced hinge
- Mounting location for the ONE-KEY™ Tick™
Specifications
| Type: | Case, Tool Box |
| Type: | Case, Tool Box |