G28 6K 460V 3P 316SS COR LVL2

Item #: 1381845

Cat #: G280646G802

UPC: 783510356583

$ 13202.81 EA
Company wide:
0 in stock
Documents & Guides
G28 6K 460V 3P 316SS COR LVL2

Overview

G28 6K 460V 3P 316SS COR LVL2

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510356583, G280646G802, HOFG280646G802

Specifications

Phase: 3
Volts AC: 460
IP/NEMA Rating: NEMA 4
Height: 28.590 in
Material: Stainless Steel 316L
Finish: Brushed #4
Width: 17.010 in
Depth: 10.180 in
Weight: 97 lb
Phase: 3
IP/NEMA Rating: NEMA 4
Material: Stainless Steel 316L
Width: 17.010 in
Weight: 97 lb
Volts AC: 460
Height: 28.590 in
Finish: Brushed #4
Depth: 10.180 in